Shop All Chains
Us Cargo Control
3/8" x 6' Pewag Security Chain Kit w/Viro Lock
Mfr # SC3806-LK-PW
Zoro # G7359478
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.44 in
- Inside Width 0.60 in
- Inside Length 1.50 in
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SC3806-LK-PW
- Zoro # G7359478
- UPC # 840086935199
- Country of Origin Austria
- Category Chains
Dimensions
Length | 6 ft |
Overall Width | 1.44 in |
Inside Width | 0.60 in |
Inside Length | 1.50 in |
Size | 3/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" x 1-1/4" Welded Ring, Bright (6050314)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY20)
- KEEPER Black Bungee Cord 48 in. L X 0.374 in. (A06188Z)
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- US CARGO CONTROL 3/8" x 5' Pewag Security Chain Kit w/Viro Lock (SC3805-LK-PW)
- US CARGO CONTROL 3/8" x 9' Pewag Security Chain Kit w/Viro Lock (SC3809-LK-PW)
- US CARGO CONTROL 3/8" x 8' Pewag Security Chain Kit w/Viro Lock (SC3808-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 16' w/ Clevis Grab Hooks - Grade 80 (TC5161680)
- US CARGO CONTROL 1/2" x 10' Pewag Security Chain Kit w/Viro Lock (SC1210-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC581080)
- CAMPBELL CHAIN & FITTINGS 5/8" Mooring Chain, Hot Galvanized, 150' per Drum (T0129532)
- Us Cargo Control Chains