Shop All Chain Slings
Us Cargo Control
3/8" x 6' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100
Mfr # 38G100QOF-6
Zoro # G7366365
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 6 ft
- Sling Capacity @ 30 Degrees 13,200 lb
- Sling Capacity @ 45 Degrees 18,700 lb
- Sling Capacity @ 60 Degrees 22,900 lb
- Attachment Type Foundry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 38G100QOF-6
- Zoro # G7366365
- UPC # 840086926135
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Details
Sling Capacity @ 30 Degrees | 13,200 lb |
Sling Capacity @ 45 Degrees | 18,700 lb |
Sling Capacity @ 60 Degrees | 22,900 lb |
Attachment Type | Foundry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300R)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, Twisted Snap Hk (TE60507)
- ZORO SELECT Dock Plate, 5200 lb., 24 x 48 In. (4LGV8)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- US CARGO CONTROL 3/8" x 10' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOSA-10)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-4)
- US CARGO CONTROL 3/8" x 10', Adjustable 3Leg Chain Sling w/ Self-Locking Hooks-Grade100 (38G100TOSLA-10)
- US CARGO CONTROL 5/16" x 20' - 3 Leg Chain Sling w/ Foundry Hooks - Grade 100 (516G100TOF-20)
- US CARGO CONTROL 3/8" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (38G120DOSA-10)
- US CARGO CONTROL 9/32" x 5' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-5)
- HSI Three Leg Bridle Chain Slng, 3/8 in dia, 3ft L, Oblong Link to Slng Hook, 22,900lb Lmt (10TOS3/8-03)
- Us Cargo Control Slings