Shop All Chain Slings
Us Cargo Control
3/8" x 6' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 38G100TOS-6
Zoro # G7351330
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 3
- Sling Length 6 ft
- Sling Capacity @ 30 Degrees 13,200 lb
- Sling Capacity @ 45 Degrees 18,700 lb
- Sling Capacity @ 60 Degrees 22,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 38G100TOS-6
- Zoro # G7351330
- UPC # 840086927484
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 3 |
Sling Capacity @ 30 Degrees | 13,200 lb |
Sling Capacity @ 45 Degrees | 18,700 lb |
Sling Capacity @ 60 Degrees | 22,900 lb |
Grade | 100 |
Item | Chain Sling |
Material | Alloy Steel |
Attachment Type | Sling Hook |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1 x 15' Orange Cam Strap W/ S-Hook and Keeper (C5115SH255-OR)
- ALL-SOURCE 14 In. Hook-to-Hook Black Rubber Tarp Strap (574257)
- ZORO SELECT Swivel Plat Cstr, Glass Nyln, 5 in, 1000 lb (P21S-NG050R-14)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., Black (FG130500BLA)
- US CARGO CONTROL 3/8" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (38G120DOSA-10)
- US CARGO CONTROL 3/8" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-4)
- US CARGO CONTROL 3/8" x 5' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (38G100SOG-5)
- US CARGO CONTROL 1/2" x 5' - Adjustable 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (12G100QOFA-5)
- US CARGO CONTROL 9/32" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-6)
- US CARGO CONTROL 9/32" x 5' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOSA-5)
- EVEREST 3" X 20Ft 8600 LBS 2 PLY FLAT EYE-EYE SLING (C1143)
- Us Cargo Control Slings