Shop All Chain Slings
Us Cargo Control
3/8" x 5', Adjustable 2Leg Chain Sling w/ Self-Locking Hooks-Grade100
Mfr # 38G100DOSLA-5
Zoro # G7366627
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Length 5 ft
- Sling Capacity @ 30 Degrees 8800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 38G100DOSLA-5
- Zoro # G7366627
- UPC # 840086920669
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 8800 lb |
Sling Capacity @ 45 Degrees | 12,400 lb |
Sling Capacity @ 60 Degrees | 15,200 lb |
Grade | 100 |
Attachment Type | Self-Locking |
Item | Chain Sling |
Material | Alloy Steel |
Features | Adjustable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hook, Eye, 3000 lb. (1DLX5)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A1E10B4W5C1P3)
- LOOS Wire Rope Sleeve, 1/16 In, 304 SS (SL11-2)
- US CARGO CONTROL 3/4" x 10' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (34G100QOG-10)
- US CARGO CONTROL 5/16" x 20' - 3 Leg Chain Sling w/ Foundry Hooks - Grade 100 (516G100TOF-20)
- US CARGO CONTROL 9/32" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-6)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-3)
- US CARGO CONTROL 3/8" x 10', Pewag Adjustable 4Leg Chain Sling w/ Sling Hooks-Grade120 (38G120QOSA-10)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-5)
- GRABIQ Double Leg 3/8 in Adjstbl Chain Slng TG2-GG, 8ft L, 15200lb WLL (G-3/8-TG2-GG-08)
- Us Cargo Control Slings