Shop All Chain Slings
Us Cargo Control
3/8" x 5' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 38G100QOS-5
Zoro # G7349276
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Length 5 ft
- Sling Capacity @ 30 Degrees 13,200 lb
- Sling Capacity @ 45 Degrees 18,700 lb
- Sling Capacity @ 60 Degrees 22,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 38G100QOS-5
- Zoro # G7349276
- UPC # 840086926425
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 13,200 lb |
Sling Capacity @ 45 Degrees | 18,700 lb |
Sling Capacity @ 60 Degrees | 22,900 lb |
Grade | 100 |
Material | Alloy Steel |
Item | Chain Sling |
Attachment Type | Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10 (MB701024)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- RUBBERMAID COMMERCIAL Hardware, Includes 24 Screws (FG4510L30000)
- ZORO SELECT A-Frame Bar Rack Truck, 2400 lb. (ATT-4038-BR-95)
- US CARGO CONTROL 9/32" x 4' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOS-4)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (516G100QOF-10)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100TOS-12)
- US CARGO CONTROL 9/32" x 3' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-3)
- US CARGO CONTROL 3/8" x 6' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (38G100QOF-6)
- US CARGO CONTROL 9/32" x 6' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-6)
- US CARGO CONTROL 3/8" x 10' - Adjustable 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100TOSA-10)
- Us Cargo Control Slings