Shop All Chains
Us Cargo Control
3/8" x 4' Pewag Security Chain Kit w/Viro Lock
Mfr # SC3804-LK-PW
Zoro # G7359076
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.44 in
- Inside Width 0.60 in
- Size 3/8 in
- Inside Length 1.50 in
- Includes Security Lock; (3) Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # SC3804-LK-PW
- Zoro # G7359076
- UPC # 840086935175
- Country of Origin Austria
- Category Chains
Dimensions
Length | 4 ft |
Overall Width | 1.44 in |
Inside Width | 0.60 in |
Size | 3/8 in |
Inside Length | 1.50 in |
Details
Item | Security Chain Kit |
Includes | Security Lock; (3) Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 10 In W x 6 In H (1GUK3)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM44)
- PEERLESS CHAIN SOLID SLING TAG 50 TAGS/CARTON, 8055435 (8055435)
- VESTIL Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L (CART-4000)
- US CARGO CONTROL 3/8" x 8' Pewag Security Chain Kit w/Viro Lock (SC3808-LK-PW)
- US CARGO CONTROL 3/8" x 9' Pewag Security Chain Kit w/Viro Lock (SC3809-LK-PW)
- US CARGO CONTROL 3/8" x 6' Pewag Security Chain Kit w/Viro Lock (SC3806-LK-PW)
- US CARGO CONTROL 1/2" x 9' Pewag Security Chain Kit w/Viro Lock (SC1209-LK-PW)
- US CARGO CONTROL 1/2" x 7' Pewag Security Chain Kit w/Viro Lock (SC1207-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC381080)
- PEERLESS Chain, Jack, Twist, 100 ft., 88 lb., Weldless (7500632)
- Us Cargo Control Chains, Ropes & Cables