Shop All Chain Slings
Us Cargo Control
3/8" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100
Mfr # 38G100SOSL-3
Zoro # G7343588
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Length 3 ft
- Grade 100
- Chain Size 3/8 in
- Working Load Limit 8800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 38G100SOSL-3
- Zoro # G7343588
- UPC # 840086927071
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 1 |
Grade | 100 |
Working Load Limit | 8800 lb |
Item | Chain Sling |
Material | Alloy Steel |
Attachment Type | Self-Locking |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 24-3/8"W x 56-7/16"H (3ST-EX2460-95)
- WARN INDUSTRIES WINCH ACCESSORIES, KIT SVC CONTACTOR DC88-1003P (98381)
- WERNER 14 ft. Manhole Ladder, Fiberglass, 14 Steps, 375 lb Load Capacity (M7114-1)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-13)
- US CARGO CONTROL 5/16" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-3)
- US CARGO CONTROL 3/8" x 5', Adjustable 2Leg Chain Sling w/ Self-Locking Hooks-Grade100 (38G100DOSLA-5)
- US CARGO CONTROL 1/2" x 10' - Pewag 2 Leg Chain Sling w/ Sling Hooks - Grade 120 (12G120DOS-10)
- US CARGO CONTROL 3/8" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-4)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (38G100DOG-8)
- US CARGO CONTROL 1/2" x 10' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-10)
- GRABIQ Triple Leg 3/8 in Adjstbl Chain Slng TG3-EGKN, 20ft L, 22900lb WLL (G-3/8-TG3-EGKN-20)
- Us Cargo Control Slings