Shop All Chain Slings
Us Cargo Control
3/8" x 3' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 38G100TOS-3
Zoro # G7350159
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 3
- Sling Length 3 ft
- Sling Capacity @ 30 Degrees 13,200 lb
- Sling Capacity @ 45 Degrees 18,700 lb
- Sling Capacity @ 60 Degrees 22,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 38G100TOS-3
- Zoro # G7350159
- UPC # 840086927460
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 3 |
Sling Capacity @ 30 Degrees | 13,200 lb |
Sling Capacity @ 45 Degrees | 18,700 lb |
Sling Capacity @ 60 Degrees | 22,900 lb |
Grade | 100 |
Material | Alloy Steel |
Item | Chain Sling |
Attachment Type | Sling Hook |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A1E10B3C2P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44)
- MILWAUKEE HAND TRUCKS Semi-Pneumatic Tire, 8" (DCR8321)
- FRANK WINNE & SONS Manila Rope, dia. 1/4" L, 1250 ft. (16015)
- US CARGO CONTROL 9/32" x 4' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-4)
- US CARGO CONTROL 3/8" x 5' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-5)
- US CARGO CONTROL 1/2" x 10', Adjustable 2Leg Chain Sling w/ Self-Locking Hooks-Grade100 (12G100DOSLA-10)
- US CARGO CONTROL 3/8" x 10' - Adjustable 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (38G100QOGA-10)
- US CARGO CONTROL 3/8" x 10', Adjustable 3Leg Chain Sling w/ Self-Locking Hooks-Grade100 (38G100TOSLA-10)
- US CARGO CONTROL 9/32" x 5' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (932G100SOS-5)
- STREN-FLEX Chain Sling, 3/8in Size, 12ft L, Adj. Link (SF1212G10SOSA)
- Us Cargo Control Slings