Shop All Chain Slings
Us Cargo Control
3/8" x 18' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100
Mfr # 38G100SOSL-18
Zoro # G7342294
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Length 18 ft
- Grade 100
- Chain Size 3/8 in
- Working Load Limit 8800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 38G100SOSL-18
- Zoro # G7342294
- UPC # 840086927057
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 18 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 1 |
Grade | 100 |
Working Load Limit | 8800 lb |
Attachment Type | Self-Locking Hook |
Material | Alloy Steel |
Item | Chain Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E20B8D3C1P6)
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- CAMPBELL CHAIN & FITTINGS #4 Twist Link Machine Chain, Zinc Plated, 100' per Reel (AW0320427)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100QOG-4)
- US CARGO CONTROL 5/16" x 4' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-4)
- US CARGO CONTROL 5/16" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (516G100SOSL-3)
- US CARGO CONTROL 9/32" x 10' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-10)
- US CARGO CONTROL 9/32" x 3' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-3)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-8)
- HSI Four Leg Bridle Chain Slng, 1/2 in dia, 20ft L, Oblong Link to Grab Hook, 39,000lb Lmt (10QOG1/2-20)
- Us Cargo Control Chain Slings