Shop All Tie Down Hardware
Us Cargo Control
3/8" x 18" Chain Extension w/ 3" D-Ring- 16, 200 lbs Break Strength
Mfr # CE18383DR70
Zoro # G7343168
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Finish Zinc Plated
- Width 3 in
- Length 18 in
- Breaking Strength 16,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # CE18383DR70
- Zoro # G7343168
- UPC # 840086906717
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 3/8 in |
Width | 3 in |
Length | 18 in |
Details
Item | Chain Extension |
Finish | Zinc Plated |
Breaking Strength | 16,200 lb |
Working Load Limit | 5400 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN2602NX8)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- STREN-FLEX Synthetic Web Sling, Type 6, 12 ft L, 6 in W, Nylon, Black (RE2-906-12)
- US CARGO CONTROL Swivel Wire Hook for 2" webbing (WH800)
- US CARGO CONTROL Cam Buckle for 1" Webbing (CAM5)
- US CARGO CONTROL Heavy Duty Swivel Wire Hook for 2" Webbing (WH8920)
- US CARGO CONTROL 2" Black Painted Double J Short Wire Hook (WH501B)
- US CARGO CONTROL 2' Horizontal Galvanized E Track (Box of 4) (HET2GV-4PK)
- US CARGO CONTROL 1'' Bolt Plate (BP100)
- NITE IZE Carabiner Clip, 10-3/8 In., Plastic, Black (SBP10-03-01BG)
- Us Cargo Control Tie Down Hardware