Shop All Chain Slings
Us Cargo Control
3/8" x 10', Pewag Adjustable 4Leg Chain Sling w/ Sling Hooks-Grade120
Mfr # 38G120QOSA-10
Zoro # G7356860
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 15,900 lb
- Sling Capacity @ 45 Degrees 22,500 lb
- Sling Capacity @ 60 Degrees 27,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 38G120QOSA-10
- Zoro # G7356860
- UPC # 840086937377
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 15,900 lb |
Sling Capacity @ 45 Degrees | 22,500 lb |
Sling Capacity @ 60 Degrees | 27,500 lb |
Grade | 120 |
Item | Chain Sling |
Attachment Type | Sling |
Features | Adjustable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- COTTERMAN 60 in H Aluminum Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (SASA3A3E10C50P6)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels (S-EHD2-13EGB)
- CM Lever Kit, For Use With MfrNoM616015 (656015)
- US CARGO CONTROL 1/2" x 10' - Adjustable 2 Leg Chain Sling w/ Foundry Hooks - Grade 100 (12G100DOFA-10)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100TOG-12)
- US CARGO CONTROL 9/32" x 6' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-6)
- US CARGO CONTROL 3/4" x 10' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (34G100QOG-10)
- US CARGO CONTROL 9/32" x 3' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100TOG-3)
- US CARGO CONTROL 5/16" x 10', Crosby Adjustable 4Leg Chain Sling w/ Sling Hooks-Grade100 (516G100QOSA-10-CR)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- Us Cargo Control Slings