Shop All Chain Slings
Us Cargo Control
3/8" x 10' - Adjustable 4 Leg Chain Sling w/ Grab Hooks - Grade 100
Mfr # 38G100QOGA-10
Zoro # G7344839
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 13,200 lb
- Sling Capacity @ 45 Degrees 18,700 lb
- Sling Capacity @ 60 Degrees 22,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 38G100QOGA-10
- Zoro # G7344839
- UPC # 840086926302
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 13,200 lb |
Sling Capacity @ 45 Degrees | 18,700 lb |
Sling Capacity @ 60 Degrees | 22,900 lb |
Grade | 100 |
Attachment Type | Grab |
Material | Alloy Steel |
Item | Chain Sling |
Features | Adjustable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, Gauge (63S3L16-48.75)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (BKSTC11GY)
- PETZL Ray 11 mm, 1 St Rope White 200 Ft (R100BA04)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100TOS-12)
- US CARGO CONTROL 3/8" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-10)
- US CARGO CONTROL 1/2" x 10' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (12G100QOG-10)
- US CARGO CONTROL 1/2" x 3' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100DOSL-3)
- US CARGO CONTROL 5/16" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-6)
- US CARGO CONTROL 9/32" x 5' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-5)
- EVEREST 4" X 6Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1144)
- Us Cargo Control Chain Slings