Shop All Chain Slings
Us Cargo Control
3/8" x 10' - Adjustable 3 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 38G100TOSA-10
Zoro # G7351997
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 13,200 lb
- Sling Capacity @ 45 Degrees 18,700 lb
- Sling Capacity @ 60 Degrees 22,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 38G100TOSA-10
- Zoro # G7351997
- UPC # 840086927507
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Details
Sling Capacity @ 30 Degrees | 13,200 lb |
Sling Capacity @ 45 Degrees | 18,700 lb |
Sling Capacity @ 60 Degrees | 22,900 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Rope Clip, 7/16 In, Forged Steel (4DV38)
- GREAT LAKES INDUSTRY Torque Limiter, 1in Bore Dia. (350 x 1.000)
- VESTIL Extension Spring (37-146-001)
- ZORO SELECT Platform Truck, 1200lb, 36in x 30in, 42in H (EPT30368SPN95)
- US CARGO CONTROL 9/32" x 5' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOSA-5)
- US CARGO CONTROL 9/32" x 3' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100DOG-3)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-8)
- US CARGO CONTROL 3/8" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (38G100SOG-3)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-5)
- US CARGO CONTROL 3/8" x 10' - Crosby 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-10-CR)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, SOS Sling (SF0903G10SOS)
- Us Cargo Control Chain Slings