Shop All Ratchet Tie Downs
Us Cargo Control
3/8" - 1/2" Lever Binder
Mfr # CB145
Zoro # G7363766
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 9200 lb
- Color Red
- Finish Painted
- Chain Size 3/8 in
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # CB145
- Zoro # G7363766
- UPC # 840086906533
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Chain Size | 3/8 in |
Details
Item | Lever Binder |
Working Load Limit | 9200 lb |
Color | Red |
Finish | Painted |
Grade | 70 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 100 lb. Load Rating (53CM52)
- ZORO SELECT Anti-Slip Walkway, 24 in. W, 14 Gauge (32104514-U-10)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- LOOS Eye End Fitting, 316 S.S, Size 1/16 (668-2X)
- US CARGO CONTROL 2" x 27' Camo Ratchet Strap w/ Double J Hook (5527WHB-CAMO)
- US CARGO CONTROL 1" x 20' Yellow Endless Ratchet Strap (1620FE-Y)
- US CARGO CONTROL 72" L-Track - Aluminum (AT72AL)
- US CARGO CONTROL 3" x 40' Yellow Ratchet Strap w/ Wire Hooks (7540WH-Y)
- US CARGO CONTROL Airline-Style Track Fastener Pack 1-1/2" Bolts w/ Nut & Washer - 10 pk (ATFASTPACK)
- US CARGO CONTROL Lasso Strap 2" x 10' with O Ring (210RR)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE26437)
- Us Cargo Control Ratchet Tie Downs