Shop All Chain Slings
Us Cargo Control
3/4" x 6' - Single Leg Chain Sling w/ Sling Hook - Grade 100
Mfr # 34G100SOS-6
Zoro # G7342510
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 6 ft
- Working Load Limit 35,300 lb
- Attachment Type Sling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 34G100SOS-6
- Zoro # G7342510
- UPC # 840086925268
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Details
Working Load Limit | 35,300 lb |
Attachment Type | Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Rung Lock Kit, PR (PK100D)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 100' (SFC12W-14AWG-100)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385S)
- TRAEX Caster, Dish Dolly Base , 5" (9570)
- US CARGO CONTROL 3/8" x 10' - Crosby 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-10-CR)
- US CARGO CONTROL 1/2" x 4' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (12G100SOSL-4)
- US CARGO CONTROL 5/16" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-3)
- US CARGO CONTROL 5/8" x 3' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (58G100DOS-3)
- US CARGO CONTROL 5/8" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (58G100SOS-3)
- US CARGO CONTROL 3/8" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (38G120DOSA-10)
- US CARGO CONTROL 3/8" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-4)
- Us Cargo Control Chain Slings