Shop All Chain Slings
Us Cargo Control
3/4" x 18' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 34G100QOS-18
Zoro # G7361447
product price: $3,500.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,500.99
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Length 18 ft
- Sling Capacity @ 30 Degrees 53,000 lb
- Sling Capacity @ 45 Degrees 74,900 lb
- Sling Capacity @ 60 Degrees 91,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 34G100QOS-18
- Zoro # G7361447
- UPC # 840086924957
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 18 ft |
Chain Size | 3/4 in |
Details
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 53,000 lb |
Sling Capacity @ 45 Degrees | 74,900 lb |
Sling Capacity @ 60 Degrees | 91,700 lb |
Grade | 100 |
Attachment Type | Sling |
Item | Chain Sling |
Material | Alloy Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30302ZN-3EB)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- ZORO SELECT Bolt Seat, Steel, 1-3/4 in. L x 3/8 in. H (PBOLTSEAT-PK10)
- SEACHOICE Transom Tie Down Straps 2" x 48" (Sold as Pair) (51221)
- US CARGO CONTROL 9/32" x 5' - Adjustable 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOSA-5)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100QOG-4)
- US CARGO CONTROL 9/32" x 4' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-4)
- US CARGO CONTROL 9/32" x 4' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-4)
- US CARGO CONTROL 9/32" x 3' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100QOG-3)
- US CARGO CONTROL 3/4" x 12' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (34G100QOS-12)
- US CARGO CONTROL 1/2" x 10' - Adjustable 2 Leg Chain Sling w/ Foundry Hooks - Grade 100 (12G100DOFA-10)
- Us Cargo Control Chain Slings