Shop All Chain Slings
Us Cargo Control
3/4" x 10' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100
Mfr # 34G100QOG-10
Zoro # G7354779
product price: $2,322.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,322.99
Free 30-Day Returns
Key Features
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 53,000 lb
- Sling Capacity @ 45 Degrees 74,900 lb
- Sling Capacity @ 60 Degrees 91,700 lb
- Attachment Type Grab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 34G100QOG-10
- Zoro # G7354779
- UPC # 840086924803
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Details
Sling Capacity @ 30 Degrees | 53,000 lb |
Sling Capacity @ 45 Degrees | 74,900 lb |
Sling Capacity @ 60 Degrees | 91,700 lb |
Attachment Type | Grab |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Indicator (MH12R98004G)
- DUTTON-LAINSON Electric Winch, 120V, 4000 lb, 7/32" x 50' Cable (24876)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK2 (TWS44-30-Y-2)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (LX005-10)
- US CARGO CONTROL 3/8" x 10', Adjustable 3Leg Chain Sling w/ Self-Locking Hooks-Grade100 (38G100TOSLA-10)
- US CARGO CONTROL 3/4" x 18' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (34G100QOS-18)
- US CARGO CONTROL 1/2" x 8' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100QOSL-8)
- US CARGO CONTROL 9/32" x 5' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-5)
- US CARGO CONTROL 5/16" x 5' - Single Leg Chain Sling w/ Foundry Hook - Grade 100 (516G100SOF-5)
- US CARGO CONTROL 5/16" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-3)
- US CARGO CONTROL 5/8" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (58G100QOS-10)
- Us Cargo Control Chain Slings