Shop All Winch Straps
Us Cargo Control
3" x 50' Blue Winch Strap with Flat Hook
Mfr # 350FH-B
Zoro # G7365604
product price: $26.99
/ea
Sold in multiples of 5 for $134.95
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Width 3 in
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 350FH-B
- Zoro # G7365604
- UPC # 840086916754
- Country of Origin United States
- Category Winch Straps
Dimensions
Width | 3 in |
Length | 50 ft |
Details
Color | Blue |
Material | Polyester |
Item | Winch Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504515)
- LIFT-ALL Roundsling, Endless, 12 ft L, 15000 lb Cap (KEN15KX12)
- RUBBERMAID COMMERCIAL Folding Bag, Bucket Platform (GRFG9T73L8BLA)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (26Y501)
- US CARGO CONTROL 3" x 30' Blue Winch Strap with Flat Hook (330FH-B)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Chain Extension (430CE-B)
- US CARGO CONTROL 3" x 30' Winch Strap with Flat Hook, 330FH (330FH)
- US CARGO CONTROL 4" x 40' Winch Straps with Flat Hook & Guard (440FH)
- US CARGO CONTROL 4" x 27' Winch Straps w/ Flat Hook & Defender - Box of 10 (427FH-10PK)
- US CARGO CONTROL 3" x 40' Winch Strap with Chain Extension, 340CE (340CE)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with Chain Extension (427CE-B)
- Us Cargo Control Tie Downs