Shop All Ratchet Tie Downs
Us Cargo Control
3" x 40' Yellow Ratchet Strap w/ Flat Hooks
Mfr # 7540FH-Y
Zoro # G7368009
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Length 40 ft
- Width 3 in
- Working Load Limit 5400 lb
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 7540FH-Y
- Zoro # G7368009
- UPC # 840086918505
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 40 ft |
Width | 3 in |
Details
Item | Ratchet Strap |
Handle Type | Standard |
Working Load Limit | 5400 lb |
Material | Polyester |
Color | Yellow |
Assembly Strength | 16,200 lb |
End Type | Flat Hook |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Appliance Casters, Fixed, with Threaded Stem, Zinc, White (F22817)
- PARTNERS BRAND Donut Bumpers for Swivel Casters, Black, 4/Case (WSBUMPER)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails (GU39022R30)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb., White, 600'/Case (TWR107)
- US CARGO CONTROL 2" x 12' Red Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-RED)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Double J-Hook (5030WH-Y)
- US CARGO CONTROL 12" Airline-Style Angled Track - Aluminum (ATA12AL)
- US CARGO CONTROL Angled End Cap for Airline-Style L-Track (ATECA)
- US CARGO CONTROL 2"x15' CornrTentRatchStrap w/TwistdHooks, DblD-Rng, 50C152TFSH31DDR-WHT (50C152TFSH31DDR-WHT)
- US CARGO CONTROL 48" L-Track- Black (AT48BL)
- US CARGO CONTROL 4" x 11" Fixed End w/ Ratchet and Flat Hook (8502FEFH)
- Us Cargo Control Tie Downs