Shop All Winch Straps
Us Cargo Control
3" x 30' Winch Strap w/ Chain Extension, 330CE-GRN
Mfr # 330CE-GRN
Zoro # G7365577
product price: $27.69
/ea
Sold in multiples of 2 for $55.38
$55.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 30 ft
- Material Polyester
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 330CE-GRN
- Zoro # G7365577
- UPC # 840086932686
- Country of Origin United States
- Category Winch Straps
Dimensions
Length | 30 ft |
Width | 3 in |
Details
Color | Green |
Material | Polyester |
Item | Winch Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 9-1/4H (MGF09)
- WERNER 6 ft Aluminum Stepladder, 225 lb Capacity (356)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 3/4", 4-3/4T WLL (1018491)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-TPRB)
- US CARGO CONTROL 2" x 20' Red Winch Strap with Chain Extension (220CE-R)
- US CARGO CONTROL 4" x 30' Winch Strap with D-Ring, 430DR-GRN (430DR-GRN)
- US CARGO CONTROL 4" x 27' Winch Strap with Flat Hook & Defender, 427FH-GRN (427FH-GRN)
- US CARGO CONTROL 3" x 40' Winch Strap with Chain Extension, 340CE (340CE)
- US CARGO CONTROL 3" x 30' Winch Strap with Flat Hook, 330FH (330FH)
- US CARGO CONTROL 2" x 20' Blue Winch Strap with Wire Hook (220WH-B)
- CURT Winch Strap w/Snap Hook, 1100 lb., 20 ft. (29451)
- Us Cargo Control Winch Straps