Shop All Winch Straps
Us Cargo Control
3" x 30' Blue Winch Strap with Flat Hook
Mfr # 330FH-B
Zoro # G7360939
product price: $17.29
/ea
Sold in multiples of 10 for $172.90
$172.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 3 in
- Material Polyester
- Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 330FH-B
- Zoro # G7360939
- UPC # 840086935809
- Country of Origin United States
- Category Winch Straps
Dimensions
Width | 3 in |
Length | 30 ft |
Details
Color | Blue |
Item | Winch Strap |
Material | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- MAG-MATE Replacement Capacity Sticker (900259)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH8)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- US CARGO CONTROL 2" x 20' Blue Winch Strap with Wire Hook (220WH-B)
- US CARGO CONTROL 2" x 27' Winch Straps with Flat Hook (227FH)
- US CARGO CONTROL 4" x 27' Winch Strap with Flat Hook & Defender, 427FH-GRN (427FH-GRN)
- US CARGO CONTROL 4" x 30' Winch Strap with Wire Hook, 430WH (430WH)
- US CARGO CONTROL 4" x 50' Flatbed Winch strap with Flat Hook & Defender (450FH-GRN)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Chain Extension (430CE-B)
- US CARGO CONTROL 2" x 20' Winch Strap with Flat Hook, 220FH (220FH)
- Us Cargo Control Winch Straps