Shop All Ratchet Tie Downs
Us Cargo Control
3" x 27' Red Ratchet Strap w/ Flat Hooks
Mfr # 7527FH-RED
Zoro # G7364070
product price: $62.55
/ea
Sold in multiples of 2 for $125.10
$125.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Width 3 in
- Working Load Limit 5400 lb
- Sling Length 27 ft
- Bungee End Type Flat Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 7527FH-RED
- Zoro # G7364070
- UPC # 840086918376
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 3 in |
Sling Length | 27 ft |
Lever Length | 1 ft |
Details
Handle Type | Standard |
Working Load Limit | 5400 lb |
Bungee End Type | Flat Hook |
Color | Red |
Assembly Strength | 16,200 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 10BF (KAR10)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Polyester, Yellow (UU1802DX5)
- CASTERHQ 4"x1-1/4" Rigid Caster, Thermo Plastic Rubber Wheel, 300 LBS Capac (HD-24CR414FX35X-02)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- US CARGO CONTROL Blue Extra Large Tow Dolly Basket Strap with Flat Hooks - 2 pack (WNTH04XL-2PK)
- US CARGO CONTROL 3" x 20' Yellow Ratchet Strap w/ Flat Hooks (7520FH-Y)
- US CARGO CONTROL 2" x 18' Green Ratchet Strap w/ Double J Hook (5018WH-GRN)
- US CARGO CONTROL Double Stud Fitting w/ Large Opening (1559-DS)
- US CARGO CONTROL 4" x 60' Red Ratchet Strap w/ Chain Extensions (8560CE-RED)
- US CARGO CONTROL 3" x 40' Yellow Ratchet Strap w/ Wire Hooks (7540WH-Y)
- KEEPER Tie-Down, Cam Buckle, 15 ft x 1 In, 400 lb (89115)
- Us Cargo Control Ratchet Tie Downs