Shop All Ratchet Tie Downs
Us Cargo Control
3" x 27' Blue Ratchet Strap w/ Flat Hooks
Mfr # 7527FH-BLU
Zoro # G7364098
Sold in multiples of 2 for $125.10
$125.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Width 3 in
- Working Load Limit 5400 lb
- Sling Length 27 ft
- Bungee End Type Flat Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 7527FH-BLU
- Zoro # G7364098
- UPC # 840086918352
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 3 in |
Sling Length | 27 ft |
Lever Length | 1 ft |
Details
Handle Type | Standard |
Working Load Limit | 5400 lb |
Bungee End Type | Flat Hook |
Color | Blue |
Assembly Strength | 16,200 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Swvl Caster, 550 Lbs Cap (146RTPR620S)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E10B8D3C1P6)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S515-SSR-TP3-2-R-2)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y373)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Wire Hooks (8560WH-Y)
- US CARGO CONTROL 2" x 15' White Tent Strap w/ 5K Twisted Snap Hook & Double D-Ring (5015DDRTSH-WHT)
- US CARGO CONTROL Flanged End Cap for Airline-Style L-Track (ATECF)
- US CARGO CONTROL Double Stud Fitting w/ Large Opening (1559-DS)
- US CARGO CONTROL Wheel Strap with Wire Hooks & Adjustable Rubber Blocks & Ratchet (WNTH32J)
- US CARGO CONTROL Cluster Hook Assembly w/ D-Ring (CH18DR)
- US CARGO CONTROL 1" x 16' Ratchet Strap w/ Vinyl Coated S-Hook (2616SH-BLK)
- Us Cargo Control Ratchet Tie Downs