Shop All Ratchet Tie Downs
Us Cargo Control
3" x 20' Red Ratchet Strap w/ Flat Hooks
Mfr # 7520FH-RED
Zoro # G7360214
product price: $59.19
/ea
Sold in multiples of 2 for $118.38
$118.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Length 20 ft
- Width 3 in
- Working Load Limit 5400 lb
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 7520FH-RED
- Zoro # G7360214
- UPC # 840086918284
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 20 ft |
Width | 3 in |
Details
Item | Ratchet Strap |
Handle Type | Standard |
Working Load Limit | 5400 lb |
Color | Red |
End Type | Flat Hook |
Assembly Strength | 16,200 lb |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. (OZ05PBT)
- DAYTON Mainwheel Kit-Nylon (97-45)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-TPRB-PLB-M1215-4)
- US CARGO CONTROL 2" x 50' Black Ratchet Strap w/ Black Flat Hook (5050FH-BLK)
- US CARGO CONTROL Transport Chain Grade 70 3/8" x 25' Standard Link (TC382570)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 25' (COILMAT30X25)
- US CARGO CONTROL 4" x 40' Red Ratchet Strap w/ Flat Hooks (8540FH-RED)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ Flat Snap Hooks (2620FSH)
- US CARGO CONTROL 4" x 30' Blue Ratchet Strap w/ Flat Hooks (8530FH-BLU)
- ERICKSON 1/2"X12Ft 500 lb Tite Rope (01805)
- Us Cargo Control Ratchet Tie Downs