Shop All Ratchet Tie Downs
Us Cargo Control
3" x 20' Red Ratchet Strap w/ Chain Extensions
Mfr # 7520CE-RED
Zoro # G7360589
product price: $82.55
/ea
Sold in multiples of 2 for $165.10
Free Shipping & Returns
$165.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 ft
- Handle Type Standard
- Width 3 in
- Working Load Limit 5400 lb
- Sling Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 7520CE-RED
- Zoro # G7360589
- UPC # 840086918253
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 20 ft |
Width | 3 in |
Sling Length | 20 ft |
Lever Length | 2.5 ft |
Details
Item | Ratchet Strap |
Handle Type | Standard |
Working Load Limit | 5400 lb |
Material | Polyester |
Bungee End Type | Chain Extension |
Color | Red |
End Type | Chain Extension |
Assembly Strength | 16,200 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Tilt Truck, Heavy-Duty, 2 cu. yd., Gray (77810GREY)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V25)
- LUXOR 24" x 18" Plastic Utility Tub Cart- Two Shelf Black (SEC11-B)
- US CARGO CONTROL 2" x 20' Yellow Endless Ratchet Strap (5320FE-Y)
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Black Flat Hook (5027FH-BLK)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Flat Hooks (8560FH-Y)
- US CARGO CONTROL Wheel Strap with Swivel Hooks & Ratchet (WNTH21)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Wire Hooks (8540WH-Y)
- US CARGO CONTROL 2" x 12' Orange Ratchet Strap w/ Double J Hook (5012WH-OR)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 2” Top Strap/Twisted Snap Hook (WNADJ2-DRING-TFSH)
- BULLDOG WINCH Vertical Tire Ratcheting "H" Tie-down Strap (20362)
- Us Cargo Control Ratchet Tie Downs