Shop All Ratchet Tie Downs
Us Cargo Control
3" x 20' Green Ratchet Strap w/ Chain Extensions
Mfr # 7520CE-GRN
Zoro # G7366645
product price: $74.49
/ea
Sold in multiples of 2 for $148.98
$148.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Length 20 ft
- Width 3 in
- Working Load Limit 5400 lb
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 7520CE-GRN
- Zoro # G7366645
- UPC # 840086933461
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 20 ft |
Width | 3 in |
Details
Item | Ratchet Strap |
Handle Type | Standard |
Working Load Limit | 5400 lb |
Color | Green |
End Type | Chain Extension |
Assembly Strength | 16,200 lb |
Strap Material | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 375 lb Load Capacity (7110-1)
- T-JAK Base Plate for T-JAK and MiniBrute - 4 PACK (BP-014PK)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 8' L (0063-0290-08)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1075-CP)
- US CARGO CONTROL 2" x 50' Green Ratchet Strap w/ Double J Hook (5050WH-GRN)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Chain Extensions (8550CE-Y)
- US CARGO CONTROL 2" x 8' Red Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-RED)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Flat Hooks (8550FH-Y)
- US CARGO CONTROL 2" x 20' Blue Heavy Duty Ratchet Strap - No Hook (5420FE-BLU)
- US CARGO CONTROL 2" x 50' Blue Ratchet Strap w/ Black Flat Hook (5050FH-BLU)
- ERICKSON Straps 1in x15ft Ratchet, 2PK (34400)
- Us Cargo Control Ratchet Tie Downs