Shop All Tie Down Hardware
Us Cargo Control
3" Black Flat Hook with Aluminum Defender, 16,200 lb. Break Strength
Mfr # FH11D
Zoro # G7362384
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breaking Strength 16,200 lb
- Includes Aluminum Defender
- Finish Powder Coated
- Width 3 in
- Working Load Limit 5400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # FH11D
- Zoro # G7362384
- UPC # 840086910769
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Width | 3 in |
Details
Item | Flat Hook |
Breaking Strength | 16,200 lb |
Includes | Aluminum Defender |
Finish | Powder Coated |
Working Load Limit | 5400 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mesh Truck, 40 In. H, Push, 24 In. W (RPDX-2436-6PY)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- US CARGO CONTROL 2" Yellow Zinc D-Ring - Break Strength 10,000 lbs (DR510)
- US CARGO CONTROL 1" Heavy Duty Wire Hook (WH252)
- US CARGO CONTROL Long Handle Ratchet for 3" Webbing (RAT75)
- US CARGO CONTROL E Track Fittings (SEF1017)
- US CARGO CONTROL 1" Cam Buckle, White Zinc, 1,320lbs (CAM51)
- US CARGO CONTROL 1" Heavy Duty Wire Hook w/ Black Vinyl Coating (WH252BVC)
- US CARGO CONTROL 2" Double J Stainless Steel Wire Hook: 4,500 lbs. Break Strength (WH2SS)
- Us Cargo Control Tie Downs