Shop All Ratchet Tie Downs
Us Cargo Control
2"x10' OEM ReplaceWheelStrap w/ 2 Swivel J Hooks, 3 Adjust. RubberClts
Mfr # WNTH41-10
Zoro # G7353010
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Working Load Limit 2222 lb
- Material Polyester
- Includes (3) Adjustable Rubber Cleats
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # WNTH41-10
- Zoro # G7353010
- UPC # 840086919649
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Details
Item | Wheel Strap |
Working Load Limit | 2222 lb |
Material | Polyester |
Includes | (3) Adjustable Rubber Cleats |
Color | Yellow |
Assembly Strength | 6600 lb |
Breaking Strength | 12,000 lb (Webbing) |
End Type | Swivel J Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- CROSBY Fist Grip, Double Saddle, 9/16in - 5/8in (1010550)
- HILMAN ROLLERS 48 in KNOCK-DOWN HANDLE FOR FT (KDH48F)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (1ULR5)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 50' (COILMAT30X50)
- US CARGO CONTROL 1" x 10' Green Ratchet Strap w/ S-Hook and Keeper (2610SH255-GRN)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT)
- US CARGO CONTROL 1" Forged Bull Nose Snap Hook - White Zinc (BNSH1)
- US CARGO CONTROL 2" x 20' Olive Heavy Duty Ratchet Strap - No Hook (5420FE-OD)
- US CARGO CONTROL 4" x 27' Green Ratchet Strap w/ Wire Hooks (8527WH-GRN)
- ZERO DEGREE Drive gearless quick release ratchet, 1/ (38150)
- Us Cargo Control Ratchet Tie Downs