Shop All Quilted Moving Pads
Us Cargo Control
27" x 180' Neoprene Floor Runner - Red
Mfr # FRN27x180-R
Zoro # G7343834
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 180 ft
- Width 27 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # FRN27x180-R
- Zoro # G7343834
- UPC # 840086902771
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 180 ft |
Width | 27 in |
Details
Item | Floor Runner |
Material | Neoprene |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- SCOTCH Carton Tape, Clear, 72mm x 100m, PK24 (313)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U988)
- US CARGO CONTROL TV Moving Bag - Up to 65" Screen (TVBAG65)
- US CARGO CONTROL Quilted Door Cover (DC10122)
- US CARGO CONTROL Moving Pad - 72" x 80" 24-Pack Skin Moving Blankets (MBSKIN24PK)
- US CARGO CONTROL Heavy Duty Plastic Sofa Cover (PSC-134X42)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: King (USCCKING)
- US CARGO CONTROL 30" Big Rubber Bands, 1 Dozen (RB30)
- US CARGO CONTROL Quilted Casket Cover (CASKCOV)
- Us Cargo Control Quilted Moving Pads