Shop All Quilted Moving Pads
Us Cargo Control
27" x 180' Neoprene Floor Runner - Blue
Mfr # FRN27x180-BLU
Zoro # G7341576
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 180 ft
- Width 27 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # FRN27x180-BLU
- Zoro # G7341576
- UPC # 840086902764
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 180 ft |
Width | 27 in |
Details
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film xl Pallet Wrap 10"x63x5000' (WJR22)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- MASTER CASTER Wire Clips, Wall/Desk, 7/8in H, Blk, PK6 (00204)
- SHURTAPE Packaging Tape, 4-7/16" dia., 72mm W, PK6 (HP 200)
- US CARGO CONTROL Quilted Casket Cover (CASKCOV)
- US CARGO CONTROL Washer/Dryer & Oven Range Cover (WDRC1000)
- US CARGO CONTROL Door Jamb Protector (DJP1005)
- US CARGO CONTROL Moving Blankets- Mega Mover 12-Pack, 85 lbs./dozen (MBMEGA85-12PK)
- US CARGO CONTROL Moving Pad - 72" x 80" 6-Pack Skin Moving Blankets (MBSKIN6PK)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Queen (USCCQUEEN)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKT3)
- Us Cargo Control Protective Packaging