Shop All Tarps
Us Cargo Control
24 ft x 28 ft Tarp, Black
Mfr # MLT24288-BLK
Zoro # G7345189
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 24 ft x 28 ft
- Color Black
- Tarp Finished Length 24 ft
- Tarp Finished Width 28 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # MLT24288-BLK
- Zoro # G7345189
- UPC # 840086934727
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 24 ft x 28 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 28 ft |
Details
Color | Black |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Las Vegas Raiders Mini Size Composite Football (623-93MC-1)
- ILC Replacement For CLUB CAR 103872701 (103872701)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- FIMCO 15 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-14-PM)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Blue, PVC Coated Polyester (HLT20286-BLU)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT777-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LLT20286-BLK)
- TARPS NOW 16 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1620)
- Us Cargo Control Tarps