Shop All Tarps
Us Cargo Control
24 ft x 20 ft Tarp, Black
Mfr # LLT3-2420-2418-8-BLK
Zoro # G7364834
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof Waterproof
- Material PVC Coated Polyester
- Color Black
- Width 24 ft
- Tarp Finished Length 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # LLT3-2420-2418-8-BLK
- Zoro # G7364834
- UPC # 840086907189
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 24 ft x 20 ft |
Width | 24 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 20 ft |
Length | 18 ft |
Details
Water Resistant/Waterproof | Waterproof |
Material | PVC Coated Polyester |
Color | Black |
Item | Tarp |
Fabric Weight | 14 oz |
Features | 8 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings on Ends, 3 Rows of D Rings on Sides; 3 Lumber Tarps on all Sides; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHER EARTH Floressence Supplmnt 1Pt (HGC733940)
- MTD Kit-Service Trans (753-05465)
- BRIGGS & STRATTON Screw, 799370 (799370)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61020P)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LLT20286-BLK)
- X1 TOOLS 7 ft x 10 ft Heavy Duty Tarp, White (X1T-CAN-MES-WHI-1007)
- Us Cargo Control Tarps