Shop All Tarps
Us Cargo Control
24 ft x 18 ft Tarp, Black
Mfr # HLT3-24188-BLK
Zoro # G7359870
product price: $1,028.99
/pk 3, $343.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,028.99
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof Waterproof
- Finished Size 24 ft x 18 ft
- Color Black
- Material PVC Coated Polyester
- Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # HLT3-24188-BLK
- Zoro # G7359870
- UPC # 840086914712
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 24 ft x 18 ft |
Width | 24 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 18 ft |
Length | 18 ft |
Details
Water Resistant/Waterproof | Waterproof |
Color | Black |
Material | PVC Coated Polyester |
Item | Tarp |
Fabric Weight | 18 oz |
Features | 8 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings on Ends, 3 Rows of D Rings on Sides; 3 Lumber Tarps on all Sides; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Beehive Log (BEELOG)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 26") 11.2" x4" x0.5" (A-AX24)
- BRIGGS & STRATTON Gasoline Engine, 18 HP, 1-1/8" Shaft dia. (356447-0051-G1)
- ANVIL Anvil 1In Cross 2000 Psi (0361037005)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT777-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL 30 ft x 30 ft Tarp, Black (LMT3030-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-12X16)
- Us Cargo Control Tarps