Shop All Tarps
Us Cargo Control
20 ft x 20 ft Tarp, Black
Mfr # LLT3-2020-2016-6-BLK
Zoro # G7357107
product price: $967.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$967.99
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 20 ft
- Color Black
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # LLT3-2020-2016-6-BLK
- Zoro # G7357107
- UPC # 840086907172
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Black |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Alabama Sweatshirt Blanket (102-74)
- BOSS BUCK Hanging Bail for 55 Gallon Drum (1HB55)
- STRYKER Stryker Insecticide (16oz) (82100100)
- DELCO Pressure Washer Pump, 4.80 gpm Max. Flow (7108302)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL 30 ft x 30 ft Tarp, Black (LMT3030-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, White, Polyethylene (WF1220)
- Us Cargo Control Tarps