Shop All Ratchet Tie Downs
Us Cargo Control
2" x 8' Olive Car Tie Down Strap w/ Flat Snap Hooks
Mfr # 5108FSH-OD
Zoro # G7358120
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Short Wide Handle
- Length 8 ft
- Width 2 in
- Working Load Limit 2000 lb
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5108FSH-OD
- Zoro # G7358120
- UPC # 840086933270
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 8 ft |
Width | 2 in |
Details
Item | Tie Down Strap |
Handle Type | Short Wide Handle |
Working Load Limit | 2000 lb |
Material | Polyester |
Color | Olive Drab |
End Type | Flat Snap Hook |
Breaking Strength | 12,000 lb (Webbing) |
Assembly Strength | 6000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Whel, Polyurthan, 2-3/8 in., 440 lb. (VSTH 60/15K-BB0.5)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 1500 Lb. Capacity (298642)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- ASHLAND CONVEYOR Ashland Guard Pair - Galvanized Steel 90 Degree Curve 16in BF 36in Inside Radius (30224)
- US CARGO CONTROL 1" x 10' Black Endless Ratchet Strap (1610FE-BLK)
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Black Flat Hook (5027FH-BLK)
- US CARGO CONTROL 2" x 20' Blue E Track Ratchet Straps w/ Double Stud Fittings (5320SEFDS-BLU)
- US CARGO CONTROL Car Carrier Tire Holder Basket Straps w/ Swivel Hooks & Ratchet, 4 Pack (WNTH24-4PK)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Wire Hooks (7527WH-GRN)
- US CARGO CONTROL 4" x 11" Fixed End w/ Ratchet and Flat Hook (8502FEFH)
- US CARGO CONTROL Fleece Sleeve Protector for Ratchet Straps (2" x 20") (FSP-2X20)
- Us Cargo Control Tie Downs