Shop All Ratchet Tie Downs
Us Cargo Control
2" x 50' Black Ratchet & Camo Strap w/ Black Flat Hook
Mfr # 5550FH-CAMO
Zoro # G7344927
product price: $28.89
/ea
Sold in multiples of 5 for $144.45
$144.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Rubber Coated Handle
- Working Load Limit 3333 lb
- Width 2 in
- Sling Length 50 ft
- Bungee End Type Flat Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5550FH-CAMO
- Zoro # G7344927
- UPC # 840086918215
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Sling Length | 50 ft |
Lever Length | 1 ft |
Details
Handle Type | Rubber Coated Handle |
Working Load Limit | 3333 lb |
Bungee End Type | Flat Hook |
Bungee End Material | Polyester webbing |
Color | Camo |
Assembly Strength | 10,000 lb |
Breaking Strength | 12,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Number of Wheels: 1 (32J865)
- HAMILTON V Groove Wheel, 6X2-3/4 1-1/4Rb (W-626-V-1-1/4)
- US CARGO CONTROL 1" Lashing Ring Weld On Forged Mounting Ring - 47,000 lbs (FH2141)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00014)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Double J Hook (5027WH-RED)
- US CARGO CONTROL 2" x 24' Green Ratchet Strap w/ Double J Hook (5024WH-GRN)
- US CARGO CONTROL 2" x 20' Blue E Track Ratchet Straps (5320SEF-BLU)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hook (2620SH)
- US CARGO CONTROL 2" x 15' White Tent Strap w/ 5K Twisted Snap Hook & Double D-Ring (5015DDRTSH-WHT)
- US CARGO CONTROL 4" x 27' Green Ratchet Strap w/ Chain Extensions (8527CE-GRN)
- BUYERS PRODUCTS Ratchet Strap Mount With Ratcheting Tie Down for Van Ladder Racks (1501312)
- Us Cargo Control Tie Downs