Shop All Winch Straps
Us Cargo Control
2" x 40' Winch Strap with Chain Extension, 240CE-GRN
Mfr # 240CE-GRN
Zoro # G7350055
product price: $28.75
/ea
Sold in multiples of 2 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 40 ft
- Width 2 in
- Material Polyester Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 240CE-GRN
- Zoro # G7350055
- UPC # 840086932419
- Country of Origin China
- Category Winch Straps
Dimensions
Length | 40 ft |
Width | 2 in |
Details
Color | Green |
Item | Winch Strap |
Material | Polyester Webbing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 8 Column Opening Yellow, Eagle Column Protector, (1708)
- DAYTON Cable, 304 SS, 1x7, Cable Size 1/16in, 250ft (2TAK3)
- WOODS POWR-GRIP Stand Pad (G0725)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYY8)
- US CARGO CONTROL 2" x 40' BLUE Winch Strap with Wire Hook (240WH-B)
- US CARGO CONTROL 2" x 20' Winch Strap with Flat Hook, 220FH-GRN (220FH-GRN)
- US CARGO CONTROL 3" x 30' Winch Strap with Flat Hook, 330FH (330FH)
- US CARGO CONTROL 4" x 60' Yellow Winch Strap with Flat Hook (460FH)
- US CARGO CONTROL 4" x 50' Blue Winch Strap with Chain Extension (450CE-B)
- US CARGO CONTROL 4" x 27' Red Winch Strap with D-Ring (427DR-R)
- KINEDYNE Winch Strap, Gold, 10,000 lb., 27 ft. (222742GRA)
- Us Cargo Control Tie Downs