Shop All Winch Straps
Us Cargo Control
2" x 40' Winch Strap with Chain Extension, 240CE
Mfr # 240CE
Zoro # G7351717
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 40 ft
- Material Polyester Webbing
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 240CE
- Zoro # G7351717
- UPC # 840086932396
- Country of Origin China
- Category Winch Straps
Dimensions
Length | 40 ft |
Width | 2 in |
Details
Color | Yellow |
Item | Winch Strap |
Material | Polyester Webbing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T210X10)
- HSI Four Leg Bridle Chain Slng, 9/32 in dia, 3ft L, Oblong Link to Grab Hook, 11,200lb Lmt (10QOG9/32-03)
- HAMILTON General Service Swivel Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-6P)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb (TE20482)
- US CARGO CONTROL 2" x 50' Winch Strap with Wire Hook, 250WH (250WH)
- US CARGO CONTROL 4" x 30' Winch Strap with Flat Hook & Defender (430FHGRN)
- US CARGO CONTROL 4" x 50' Flatbed Winch strap with Flat Hook & Defender (450FH-GRN)
- US CARGO CONTROL 3" x 30' Blue Winch Strap with Flat Hook (330FH-B)
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Flat Hook (250FH-B)
- US CARGO CONTROL 3" x 50' Winch Strap with Flat Hook, 350FH-GRN (350FH-GRN)
- CURT Winch Strap w/Snap Hook, 1100 lb., 20 ft. (29451)
- Us Cargo Control Tie Downs