Shop All Winch Straps
Us Cargo Control
2" x 40' BLUE Winch Strap with Wire Hook
Mfr # 240WH-B
Zoro # G7353220
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester Webbing
- Width 2 in
- Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 240WH-B
- Zoro # G7353220
- UPC # 840086916488
- Country of Origin China
- Category Winch Straps
Dimensions
Width | 2 in |
Length | 40 ft |
Details
Color | Blue |
Material | Polyester Webbing |
Item | Winch Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels (S-EHD2-13EGB)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- GREENLEE Dispenser Assy, Wire 910 (910)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- US CARGO CONTROL 4" x 30' Red Winch Strap with D-Ring (430DR-R)
- US CARGO CONTROL BlackLine 4" x 30' Winch Strap w/ 20,000 lb Flat Hook (BL430FH)
- US CARGO CONTROL 4" x 30' Winch Strap with D-Ring, 430DR (430DR)
- US CARGO CONTROL 2" x 30' Winch Strap with Flat Hook, 230FH (230FH)
- US CARGO CONTROL 2" x 30' Winch Strap with Wire Hook, 230WH-GRN (230WH-GRN)
- US CARGO CONTROL BlackLine 4" x 30' Winch Strap with 30" Chain Extension (BL430XLCE)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-BL-10)
- Us Cargo Control Winch Straps