Shop All Bulk Webbing
Us Cargo Control
2" x 300' 6K Polyester Cargo Webbing - Gray
Mfr # NS-WEB26000GRY
Zoro # G7354727
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 300 ft
- Thickness 0.06 in
- Material Polyester
- Breaking Strength 6000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # NS-WEB26000GRY
- Zoro # G7354727
- UPC # 840086901637
- Country of Origin China
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 2 in |
Details
Item | Cargo Webbing |
Color | Gray |
Thickness | 0.06 in |
Material | Polyester |
Breaking Strength | 6000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 2" W (PE02300PY)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE95)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Black Flat Hook (5027FH-GRN)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 6 ft H (19306)
- US CARGO CONTROL Gray Polyester Web - 1" x 300' 4.5K Cargo Webbing (NS-WEB14500GRY)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Black (NS-WEB26000BLK)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Green (NS-WEB420000GRN)
- US CARGO CONTROL 2" x 300' 12K Polyester Cargo Webbing - Orange (NS-WEB212000OR)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Yellow (NS-WEB420000Y)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Yellow (NS-WEB26000Y)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- Us Cargo Control Bulk Webbing