Shop All Bulk Webbing
Us Cargo Control
2" x 300' 12K Polyester Cargo Webbing - Yellow
Mfr # NS-WEB212000Y
Zoro # G7352837
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 300 ft
- Thickness 0.09 in
- Material Polyester
- Breaking Strength 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # NS-WEB212000Y
- Zoro # G7352837
- UPC # 840086903945
- Country of Origin China
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 2 in |
Details
Item | Cargo Webbing |
Color | Yellow |
Thickness | 0.09 in |
Material | Polyester |
Breaking Strength | 12,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hi-U Extension, For Hand Trucks (40011F)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 15"x15" (DC33815)
- HSI Endless Round Slings, 2 ft L, White (SP1680-02)
- US CARGO CONTROL 1" x 300' 4.5K Polyester Cargo Webbing - Black (NS-WEB14500BLK)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Red (NS-WEB26000RED)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Black (NS-WEB26000BLK)
- US CARGO CONTROL Orange Polyester Web - 1" x 300' 4.5K Cargo Webbing (NS-WEB14500OR)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Yellow (NS-WEB26000Y)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Black (NS-WEB420000BLK)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027OR)
- Us Cargo Control Bulk Webbing