Shop All Bulk Webbing
Us Cargo Control
2" x 300' 12K Polyester Cargo Webbing - Blue
Mfr # NS-WEB212000BLU
Zoro # G7352870
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 300 ft
- Thickness 0.09 in
- Material Polyester
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # NS-WEB212000BLU
- Zoro # G7352870
- UPC # 840086901569
- Country of Origin China
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 2 in |
Details
Item | Cargo Webbing |
Color | Blue |
Thickness | 0.09 in |
Material | Polyester |
Breaking Strength | 12,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Mazzella Lifting B151109 10' Single Leg Chain Sling W/ Grab Hook (S5193210S03)
- ZORO SELECT Underside Foot (MH12R97505G)
- TENNSCO Two Shelf Metal Cart, 24x36x32H, Gray, Steel, 2 Shelves (SC-2436)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Yellow (NS-WEB26000Y)
- US CARGO CONTROL 1" x 300' 4.5K Polyester Cargo Webbing - Black (NS-WEB14500BLK)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Black (NS-WEB420000BLK)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Green (NS-WEB420000GRN)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Yellow (NS-WEB420000Y)
- US CARGO CONTROL Orange Polyester Web - 1" x 300' 4.5K Cargo Webbing (NS-WEB14500OR)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027R)
- Us Cargo Control Bulk Webbing