Shop All Winch Straps
Us Cargo Control
2" x 30' Winch Strap with Wire Hook, 230WH-GRN
Mfr # 230WH-GRN
Zoro # G7349057
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 30 ft
- Material Polyester Webbing
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 230WH-GRN
- Zoro # G7349057
- UPC # 840086932389
- Country of Origin China
- Category Winch Straps
Dimensions
Length | 30 ft |
Width | 2 in |
Details
Color | Green |
Material | Polyester Webbing |
Item | Winch Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- KINGCORD 5/8 in. x 200 ft. Red Solid Braid Polypropylene Derby Rope (302641TV)
- EVEREST 2" x 27Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ DJ-HOOKS (S1021)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- US CARGO CONTROL 4" x 5' Roll Off Container Winch Strap w/ Large Flat Hook (405RO)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Chain Extension (430CE-B)
- US CARGO CONTROL 4" x 30' Red Winch Straps with Flat Hook - Box of 10 (430FH-R-BOX)
- US CARGO CONTROL 2" x 40' Winch Strap with Flat Hook, 240FH (240FH)
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Flat Hook (250FH-B)
- US CARGO CONTROL 4" x 30' Yellow Winch Straps w/ Flat Hook - Box of 10 (430FH-Y-BOX)
- US CARGO CONTROL 2" x 20' Boat Winch Strap w/ Hook (220BH-SB-BLK)
- Us Cargo Control Tie Downs