Shop All Ratchet Tie Downs
Us Cargo Control
2" x 30' Red Ratchet Strap w/ Chain Extension
Mfr # 5030CE-RED
Zoro # G7367869
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Long Wide Handle
- Length 30 ft
- Width 2 in
- Working Load Limit 3333 lb
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5030CE-RED
- Zoro # G7367869
- UPC # 840086933089
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 30 ft |
Width | 2 in |
Details
Item | Ratchet Strap |
Handle Type | Long Wide Handle |
Working Load Limit | 3333 lb |
Material | Polyester |
Color | Red |
End Type | Chain Extension |
Assembly Strength | 10,000 lb |
Finish | Zinc Plated |
Breaking Strength | 12,000 lb (Webbing) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO 54" Lift H Four Wheel Forklift, Load Cap. 750 lb. (260009)
- BIL-JAX Trash Chute Kit - 50' (0086-079-50)
- SAMSON ROPE Samson Rope 650-001012001060 001-060-05 3-16X100 Cotton Sash Cord (650-001012001060)
- ZORO SELECT Caster Wheel, Polymer, 5 in., 2160 lb. (P-NMB-050X020/050K)
- US CARGO CONTROL 24" L-Track- Black (AT24BL)
- US CARGO CONTROL 2" x 18' Olive Ratchet Strap w/ Double J Hook (5018WH-OD)
- US CARGO CONTROL 2" x 14' OEM ReplaceWheelStrap w/ 2 Wire Hooks, 3 Adjust. RubberCleats (WNTH42-14)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Wire Hooks (7527WH-GRN)
- US CARGO CONTROL 2" x 10' Gray Endless Ratchet Strap (5310FE-GRY)
- US CARGO CONTROL 2" x 10' Yellow Endless Ratchet Strap (5310FE-Y)
- RONSTAN INTERNATIONAL Saddle, Ferrule Eye, 1/2", Clearance (RF1057)
- Us Cargo Control Tie Downs