Shop All Ratchet Tie Downs
Us Cargo Control
2" x 30' Olive Ratchet Strap w/ Black Flat Hook
Mfr # 5030FH-OD
Zoro # G7365330
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Long Wide Handle
- Length 30 ft
- Working Load Limit 3333 lb
- Width 2 in
- Sling Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5030FH-OD
- Zoro # G7365330
- UPC # 840086933096
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 30 ft |
Width | 2 in |
Sling Length | 30 ft |
Lever Length | 1 ft |
Details
Item | Ratchet Strap |
Handle Type | Long Wide Handle |
Working Load Limit | 3333 lb |
Bungee End Type | Flat Hook |
Bungee End Material | Polyester webbing |
Color | Olive Drab |
Assembly Strength | 10,000 lb |
End Type | Flat Hook |
Finish | Zinc Plated |
Breaking Strength | 12,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND PRODUCTS TruPunch® Punch and Die Set (40110)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- US CARGO CONTROL 9/32" x 4' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-4)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E10B3C1P6)
- US CARGO CONTROL Side Mount Wheel Net with Cam Buckle & 2 Ratchets and Flat Hooks (SMWN2R51FH)
- US CARGO CONTROL Angled End Cap for Airline-Style L-Track (ATECA)
- US CARGO CONTROL Airline-Style Track Filler Strip - 10' (ATFILLER10FT)
- US CARGO CONTROL 4" x 20' Red Ratchet Strap w/ Chain Extensions (8520CE-RED)
- US CARGO CONTROL 4" x 60' Red Ratchet Strap w/ Chain Extensions (8560CE-RED)
- US CARGO CONTROL Airline-Style Track Fastener Pack 1-1/2" Bolts w/ Nut & Washer - 10 pk (ATFASTPACK)
- CURT Cargo Strap w/S-Hooks, 16 ft., Lime Green (83027)
- Us Cargo Control Ratchet Tie Downs