Shop All Ratchet Tie Downs
Us Cargo Control
2" x 24' Green Ratchet Strap w/ Double J Hook
Mfr # 5024WH-GRN
Zoro # G7358455
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 ft
- Handle Type Long Wide Handle
- Working Load Limit 3333 lb
- Width 2 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5024WH-GRN
- Zoro # G7358455
- UPC # 840086908698
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 24 ft |
Width | 2 in |
Details
Item | Ratchet Strap |
Handle Type | Long Wide Handle |
Working Load Limit | 3333 lb |
Color | Green |
End Type | Wire Hook / Double J-Hook |
Breaking Strength | 12,000 lb (Webbing) |
Assembly Strength | 10,000 lb |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Disc, Brake (71291058G)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 13200 lb Cap (EN150X11)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (LX003-5)
- US CARGO CONTROL 4" x 11" Fixed End w/ Ratchet and Flat Hook (8502FEFH)
- US CARGO CONTROL 3" x 30' Yellow Ratchet Strap w/ Chain Extensions (7530CE-Y)
- US CARGO CONTROL 1" x 10' Black Ratchet Strap w/ Stainless Steel Ratchet & S-Hooks (2610SHSS-BLK)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Wire Hooks (8530WH-Y)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Black Flat Hook (5030FH-Y)
- US CARGO CONTROL 2" x 15' Black Endless Ratchet Strap (5315FE-BLK)
- US CARGO CONTROL 2" x 50' Yellow Ratchet Strap w/ Black Flat Hooks (5050FH-Y)
- Us Cargo Control Ratchet Tie Downs