Shop All Winch Straps
Us Cargo Control
2" x 20' Winch Strap with Flat Hook, 220FH-GRN
Mfr # 220FH-GRN
Zoro # G7345846
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 2 in
- Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 220FH-GRN
- Zoro # G7345846
- UPC # 840086932310
- Country of Origin China
- Category Winch Straps
Dimensions
Width | 2 in |
Length | 20 ft |
Details
Color | Green |
Item | Winch Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE DBL CLOTHES HOOK BRS35LB (N199-224)
- ZORO SELECT Dockplate, Polyethylene, 750 lb, 36 x 48 In (1797)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7410)
- ZORO SELECT Platform Truck, 3600lb, 48in x 30in, 40in H (EPT2H30488PU95)
- US CARGO CONTROL 4" x 40' Red Winch Strap with Flat Hook (440FH-RED)
- US CARGO CONTROL 4" x 30' Blue Winch Straps with Flat Hook - Box of 10 (430FH-B-BOX)
- US CARGO CONTROL BlackLine 4" x 5' Roll Off Container Winch Strap w/ Sewn Loop (BL405ROSE)
- US CARGO CONTROL 4" x 30' Winch Strap with Flat Hook & Defender (430FHGRN)
- US CARGO CONTROL 2" x 20' Blue Winch Strap with Flat Hook (220FH-B)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with Chain Extension (427CE-B)
- US CARGO CONTROL 2" x 30' Winch Strap with Wire Hook, 230WH-GRN (230WH-GRN)
- Us Cargo Control Tie Downs