Shop All Winch Straps
Us Cargo Control
2" x 20' Red Winch Strap with Wire Hook
Mfr # 220WH-R
Zoro # G7367275
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester Webbing
- Length 20 ft
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 220WH-R
- Zoro # G7367275
- UPC # 840086916358
- Country of Origin China
- Category Winch Straps
Dimensions
Length | 20 ft |
Width | 2 in |
Details
Color | Red |
Material | Polyester Webbing |
Item | Winch Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- PRECISION BRAND PRODUCTS TruPunch® Punch and Die Set (40110)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- VESTIL Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 30x60 (VHPT/TD-3060)
- US CARGO CONTROL 2" x 40' BLUE Winch Strap with Wire Hook (240WH-B)
- US CARGO CONTROL 3" x 30' Winch Strap w/ Chain Extension, 330CE-GRN (330CE-GRN)
- US CARGO CONTROL 4" x 27' Red Winch Strap with Flat Hook (427FH-R)
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Wire Hook (250WH-B)
- US CARGO CONTROL 4" x 27' Winch Straps with Grab Hook, 427GH (427GH)
- US CARGO CONTROL 3" x 30' Replacement/Winch Strap w/ Wire Hook, 330WH (330WH)
- US CARGO CONTROL 3" x 40' Winch Strap with Flat Hook, 340FH (340FH)
- Us Cargo Control Winch Straps