Shop All Winch Straps
Us Cargo Control
2" x 20' Red Winch Strap with Chain Extension
Mfr # 220CE-R
Zoro # G7360878
product price: $19.69
/ea
Sold in multiples of 5 for $98.45
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 20 ft
- Material Polyester Webbing
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 220CE-R
- Zoro # G7360878
- UPC # 840086932303
- Country of Origin China
- Category Winch Straps
Dimensions
Length | 20 ft |
Width | 2 in |
Details
Color | Red |
Item | Winch Strap |
Material | Polyester Webbing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A1E30B4W5C1P6)
- BULLDOG WINCH Mounting Plate - Truck - 10039 (20291)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/ Durable Edge, 8Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX8)
- GENIE Battery Charger, 24VDC (105739GT)
- US CARGO CONTROL 3" x 40' Blue Winch Strap with Flat Hook (340FH-B)
- US CARGO CONTROL 4" x 27' Winch Straps with Grab Hook, 427GH (427GH)
- US CARGO CONTROL 2" x 30' Winch Strap with Flat Hook, 230FH (230FH)
- US CARGO CONTROL 2" x 27' Winch Straps with Flat Hook (227FH)
- US CARGO CONTROL 4" x 27' Winch Strap with Flat Hook & Defender, 427FH (427FH)
- US CARGO CONTROL 4" x 40' Winch Straps with Flat Hook & Guard (440FH)
- ZORO SELECT W" Strap, D-Ring, Yellow (55ET69)
- Us Cargo Control Winch Straps