Shop All Winch Straps
Us Cargo Control
2" x 20' Boat Winch Strap w/ Hook
Mfr # 220BH-SB-BLK
Zoro # G7368307
Sold in multiples of 15 for $170.85
$170.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2 in
- Material Polyester
- Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 220BH-SB-BLK
- Zoro # G7368307
- UPC # 840086932266
- Country of Origin United States
- Category Winch Straps
Dimensions
Width | 2 in |
Length | 20 ft |
Details
Color | Black |
Material | Polyester |
Item | Winch Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Appliance Truck, Manual Belt Tightener (DC40710)
- SUPERWINCH Remote Control (87-12895)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3224)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T3)
- US CARGO CONTROL 4" x 50' Winch Strap with Chain Extension, 450CE (450CE)
- US CARGO CONTROL 2" x 40' Winch Strap with Chain Extension, 240CE-GRN (240CE-GRN)
- US CARGO CONTROL 4" x 30' Winch Straps with Flat Hook & Defender, PK10,430FH-G-BOX (430FH-G-BOX)
- US CARGO CONTROL 2" x 30' Winch Strap with Wire Hook, 230WH-GRN (230WH-GRN)
- US CARGO CONTROL 2" x 30' Winch Strap with Chain Extension, 230CE (230CE)
- US CARGO CONTROL 4" x 30' Winch Straps with Chain Extension (430CE)
- ERICKSON 2"X27Ft 5000 lb Winch Strap w/ Dbl J Hk Bulk (53100)
- Us Cargo Control Tie Downs